Shop All Compression Lugs
Nsi Industries
Awg Dble Screw Lug 600-2
Mfr # 600LL2
Zoro # G1629518
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material aluminum
- Color Aluminum
- Environmental Conditions 90 C
- Application Wire Termination
- Wire Size 600 MCM-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # 600LL2
- Zoro # G1629518
- UPC # 662381001696
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 600 MCM-2 AWG |
Bolt Size | 1 to 2 |
Details
Material | aluminum |
Item | Double Screw Lug,600-2 AWG |
Color | Aluminum |
Environmental Conditions | 90 C |
Application | Wire Termination |
Finish | Aluminum |
Number Of Conductors/Ports (Main/Primary) | 1 |
Voltage Rating | 600 V |
Mounting Hole Spacing | 1.75 |
Number Of Conductors | 1 |
Standard | cULus |
Number of Ports | 1 |
Type | Panelboard Lug |
Number Of Mounting Holes | 2 |
Temperature Rating | 90° C |
Assortment | Aluminum Mechanical Terminations |
Description
1 Port Panelboard Lug 600 MCM - 2 AWG Large size set screw connectors with multiple mounting holes for a secure, turn-prevent connection. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. For use with copper or aluminum conductors. 600V (2000V max, per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.75".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX473)
- DAYTON Non-Illum Selector Switch, Al, 1NO, IP 65 (30G267)
- HUBBELL WIRING DEVICE-KELLEMS 1-Gang -Gang Vertical Weatherproofing Covers, 2.43 in W, 3.28 in H, 4.56 in L (HBL77CM74WO)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #10 Stud PK50 (RC10-10FS)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (29YK80)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, lug kit, mechanical, 250/400A, 2 AWG to 600kcmil, copper, qty 3 (CU400L61K3)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- ABB One Hole Lug Compression Connector, 6 AWG (54105UB)
- Nsi Industries Compression Lugs