Shop All Compression Lugs
Nsi Industries
Awg Dble Screw Lug 350-6
Mfr # 350LL2
Zoro # G1628930
product price: $14.09
/ea
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy
- Color Aluminum
- Wire Size 350 MCM-6 AWG
- Number Of Mounting Holes 2
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # 350LL2
- Zoro # G1628930
- UPC # 662381027054
- Country of Origin United States
- Category Compression Lugs
Dimensions
Wire Size | 350 MCM-6 AWG |
Bolt Size | 44993 |
Details
Material | Aluminum Alloy |
Item | Double Screw Lug,350-6 AWG |
Color | Aluminum |
Number Of Mounting Holes | 2 |
Finish | Aluminum |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Number Of Conductors | 2 |
Application | Wire Termination |
Type | Transformer Lug-Heavy Duty |
Number of Ports | 2 |
Mounting Hole Spacing | 1.75 |
Environmental Conditions | 90 C |
Assortment | Aluminum Mechanical Terminations |
Description
1 Port Heavy Duty Dual Rated Transformer Lug 350 MCM - 6 AWG Heavy Duty Dual Rated Transformer Lugs are versatile and reusable set screw connectors made from high strength 6061-T6 aluminum alloy for superior electrical and mechanical performance. Two set screws per wire hole ensure an exceptional connection. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Mounting hole spacing is NEMA 1-3/4". Meets or exceeds ANSI C119.4 Class A. Rated 600V. Temperature rating 90 degrees C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX Conduit Connector, 3/4 in Screw, Zinc, 5PK (20442)
- LEGRAND Raceway, Series OFR, 8 ft., Black (OFRBC-8)
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 120W, 5.0A, DIN Rail (CS5.241)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ABB One Hole Lug Connector, 300 kcmil, PK10 (54178)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC14E)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6314F)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34)
- Nsi Industries Lugs & Split Bolts