Shop All Split Bolt Connectors
Nsi Industries
Aluminum Split Bolt 350
Mfr # APS350
Zoro # G1631548
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum Alloy-Tin Plated
- Voltage Rating 600 V
- Environmental Conditions 90 C
- Standard UL486B
- Number Of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # APS350
- Zoro # G1631548
- UPC # 662381020567
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Size | L=3.240 - W=1.500 |
Wire Size | 2/0 STR - 350 MCM |
Details
Item | Split Bolt,Aluminum,350 MCM |
Material | Aluminum Alloy-Tin Plated |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Standard | UL486B |
Number Of Conductors | 2 |
Type | Aluminum Split Bolts |
Temperature Rating | 90° C |
Color | Aluminum |
Finish | Aluminum |
Wire Type | Class A & B |
Application | Wire Termination |
Description
Aluminum Dual-Rated Split Bolt 2/0 STR - 350 MCM Aluminum Dual-Rated Split bolts are made from tin-plated aluminum. UL-486B listed for aluminum and copper conductor combinations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Parallel 30 Amp Cable (PC30A)
- BURNDY Flexible Copper Braid, 12 In (BD12)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0500403)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23B1)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KS29)
- BURNDY Copper Cable to Post/Flat, 1 sol (K2C28B1)
- BURNDY Split-Bolt Connector, 2/0 str to 500kcmil (KS34)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC26)
- PANDUIT Mechanical Connector, 6 AWG-2 AWG (SBC2-C)
- Nsi Industries Lugs & Split Bolts