Shop All Split Bolt Connectors
Nsi Industries
Aluminum Split Bolt 250
Mfr # APS41
Zoro # G1631469
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy-Tin Plated
- Environmental Conditions 90 C
- Standard UL486B
- Temperature Rating 90° C
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # APS41
- Zoro # G1631469
- UPC # 662381020550
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Size | L=2.540 - W=1.130 |
Wire Size | 6 STR - 4/0 SOL |
Details
Item | Split Bolt,Aluminum,250 MCM |
Material | Aluminum Alloy-Tin Plated |
Environmental Conditions | 90 C |
Standard | UL486B |
Temperature Rating | 90° C |
Application | Wire Termination |
Color | Aluminum |
Voltage Rating | 600 V |
Number Of Conductors | 2 |
Wire Type | Class A & B |
Finish | Aluminum |
Type | Aluminum Split Bolts |
Description
Split Bolt,Aluminum,250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 32mA, 250V AC, 35A at 250V AC, 5 PK (S506-32-R)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM20E34)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 200' Length - Clear (HS364-S200-CLEAR)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- MIDWEST FASTENER #10 Copper Split Bolts 3PK (76203)
- BLACKBURN Split-Bolt Connector, 250 to 350 kcmil (350M)
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- ILSCO Aluminum Split Bolt Connector, Main, PK3 (AK-4/0-EC)
- BURNDY Copper Cable to Post/Flat, 1 sol (KC28B1)
- Nsi Industries Split Bolt Connectors