Shop All Split Bolt Connectors
Nsi Industries
Aluminum Split Bolt 20
Mfr # APS02
Zoro # G1631493
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum Alloy-Tin Plated
- Voltage Rating 600 V
- Finish Aluminum
- Size L=1.580 - W=.690
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # APS02
- Zoro # G1631493
- UPC # 662381020529
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Size | L=1.580 - W=.690 |
Wire Size | 8-2 STR |
Details
Item | Split Bolt,Aluminum,2 STR |
Material | Aluminum Alloy-Tin Plated |
Voltage Rating | 600 V |
Finish | Aluminum |
Temperature Rating | 90° C |
Wire Type | Class A & B |
Environmental Conditions | 90 C |
Type | Aluminum Split Bolts |
Color | Aluminum |
Number Of Conductors | 2 |
Standard | UL486B |
Application | Wire Termination |
Wire Range | 8 STR. – 2 STR. |
Ul Standard | UL468AB |
Env Temp | 90C |
Certifications | UL Listed |
Description
Split Bolt,Aluminum,2 STR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Body Cover, Screw In (S60700CG00)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Insulated Die Cast Liquid Tight Connector, 10PK (LT75I)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT CADDY Conduit Clamp, 1-1/2 In EMT, Silver (SCH24B)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BLACKBURN Split-Bolt Connector, 8 sol to 6 sol (6H)
- ABB 4/0-2 Splt Blt Connector (974B)
- BURNDY Copper Cable to Post/Flat, 8 sol (KC22J12T13)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- BURNDY Split-Bolt Connector, 10 sol to 4 sol (KSU20)
- Nsi Industries Lugs & Split Bolts