Shop All Splicing Connectors
Nsi Industries
Alcu Cmp Splice 8 Awg
Mfr # ASC8T
Zoro # G1631697
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Material aluminum
- Color Blue
- Voltage Rating 600 V
- Type Standard Barrel - ALCU Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC8T
- Zoro # G1631697
- UPC # 662381032164
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Size | L=1.75 - OD=.290 - ID=.159 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Compression Splice,Aluminum,8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 8'' UV Black Mounting Hole Cable Tie, 100PK (DTM6B)
- PANDUIT Ferrule, 20 AWG, PP, 17/32in., PK500 (FSD75-10-D)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 5/8” Inch Diameter – 100’ Feet Long – Black (FRPPWL.750-100SP)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- FLEX-STRUT Splice, 2-Hole (FS-5007 E/G)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- FLEX-STRUT Splice For FS-500 Channel, 4-Hole (FS-5344 E/G)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-412)
- Q2 PRODUCTS 16-14 GA. NYLON BUTT SPLICE (AWG Blue 14-16) 100/bag (BF2)
- VELVAC Butt Splice Connector, 26-22 AWG, Yel, PK10 (055067-10)
- WAGO Push-In Connector, Yellow, 0.73", 600V (2773-405)
- Nsi Industries Wire Connectors & Disconnects