Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 750 Mcm
Mfr # ASC750T
Zoro # G1631688
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 750 MCM
- Material aluminum
- Color Yellow
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC750T
- Zoro # G1631688
- UPC # 662381032140
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=5.37 - OD=1.60 - ID=1.02 |
Details
Item | Compression Splice,Aluminum,750 MCM |
Wire Range | 750 MCM |
Material | aluminum |
Color | Yellow |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Standard | UL486 |
Temperature Rating | 90° C |
Conductor Range | 750 MCM (STR) |
Number of Conductors | 2 |
Type | Standard Barrel - ALCU Splice |
Environmental Conditions | 90 C |
Ul File No | E155027 |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper, Aluminum |
Assortment | Aluminum Compression Splices |
Expanded Wire Range | 750-500 MCM |
Temp Rating | 90C, AL9CU |
Ul Standard | UL486A/B |
Description
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- MONOPRICE Plug, Mod, RJ12, 6P6C, Flat, Stranded, PK50 (7270)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PROSKIT UR Connector, AWG26, 20, PK100 (703-004)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK25 (4FRE6)
- PANDUIT Aluminum Compression Splice, Tin Plated, (SA750-1)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- ABB Long Barrel Splice, 3.66 in. L, White (60548)
- POWER FIRST Short Barrel Splice, 1.90 in. L, Purple (22EZ23)
- Nsi Industries Splicing Connectors