Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 600 Mcm
Mfr # ASC600T
Zoro # G1631590
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 600 MCM
- Material aluminum
- Color Black
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC600T
- Zoro # G1631590
- UPC # 662381032133
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=5.12 - OD=1.44 - ID=.920 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
Dual Rated Aluminum Splice 600 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERELLE WALL PLATE BLNK PLSH BRS (163BBR)
- KLEIN TOOLS Scout Pro 3 Upgrade Kit (VDV770-850)
- SQUARE D Relay, 240VAC Coil Volts, DPDT (8501RSD42V51)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (69946)
- PANDUIT Butt Splice Connector, 22 to 18 AWG, PK100 (BS18-C)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- ABB Short-Barrel Splice, 2.25 in. L, Red (54515)
- AMERICAN GRANBY American Granby SK3 Compression Splice Kit 3 -Wire (SK3)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- PANDUIT Compression Connector, 1/0 AWG (SCL1/0-X)
- Nsi Industries Wire Connectors & Disconnects