Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 6 Awg4
Mfr # ASC6T
Zoro # G1631609
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 6 AWG
- Material aluminum
- Color Gray
- Voltage Rating 600 V
- Size L=1.62 - OD=.338 - ID=.196
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC6T
- Zoro # G1631609
- UPC # 662381032003
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=1.62 - OD=.338 - ID=.196 |
Details
Item | Compression Splice,Aluminum,6 AWG |
Wire Range | 6 AWG |
Material | aluminum |
Color | Gray |
Voltage Rating | 600 V |
Number of Conductors | 2 |
Temperature Rating | 90° C |
Environmental Conditions | 90 C |
Standard | UL486 |
Conductor Range | # 6 AWG (STR) |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Type | Standard Barrel - ALCU Splice |
Temp Rating | 90C, AL9CU |
Expanded Wire Range | 6 AWG – 8 AWG |
Conductor Type | Copper, Aluminum |
Ul File No | E155027 |
Ul Standard | UL486A/B |
Wire Cable Class | Class B, Class C |
Assortment | Aluminum Compression Splices |
Description
Compression Splice,Aluminum,6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F200)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, LP-CC Series, 600V AC, 150V DC, 1 1/2 in L x 13/32 in dia (LP-CC-5)
- WIEGMANN Interior Panel, NOVAL Accessory, Carbon Steel, Back Panel (NP3636)
- INTERMATIC Electronic Timer, 7 Days, SPST (ET1705C)
- PANDUIT Butt Splice, Step-Down, Vyl, Insul, PK25 (ESV14-ESV18-Q)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Gray (22EZ32)
- SWE-TECH 3C 60mm Fusion Splice Sleeves, 50PK (FWT31F1-06050)
- ANCOR 22-10 AWG Heat Shrink Butt Connectors - 10 Pack (300000)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- ANCOR 12-10 Heatshrink Butt Connectors - 500-Pack (309202)
- ROADPRO Butt Connectors, 16-ga. to 14ga. (RPTC-005)
- Nsi Industries Wire Connectors & Disconnects