Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 500 Mcm
Mfr # ASC500T
Zoro # G1631572
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 500 MCM
- Material aluminum
- Color Pink
- Voltage Rating 600 V
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC500T
- Zoro # G1631572
- UPC # 662381032126
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=5.00 - OD=1.32 - ID=.840 |
Details
Item | Compression Splice,Aluminum,500 MCM |
Wire Range | 500 MCM |
Material | aluminum |
Color | Pink |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Finish | Tin Plated |
Application | Terminate, Splice, Tap Power Connectors |
Number of Conductors | 2 |
Standard | UL486 |
Conductor Range | 500 MCM (STR) |
Type | Standard Barrel - ALCU Splice |
Environmental Conditions | 90 C |
Certifications | cULus |
Assortment | Aluminum Compression Splices |
Ul File No | E155027 |
Ul Standard | UL486A/B |
Temp Rating | 90C, AL9CU |
Expanded Wire Range | 500-250 MCM |
Conductor Type | Copper, Aluminum |
Wire Cable Class | Class B, Class C |
Description
Dual Rated Aluminum Splice 500 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Surge Arrester, 2 Phase, 120/240V AC, 2 Poles, 3 Wires (M9L12240)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHG-RP)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (3X742)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- DARE Splicing Sleeves (DP4-5/10)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- HI-TEC 22-18 Vinyl Butt Connector; Red - 20 Piece (HI326474)
- Q2 PRODUCTS 12-10 GA. SEAMLESS NYLON BUTT SPLICE (AWG Yellow 10-12) 100/bag (BFT5)
- 3M Splice Kits, 2 AWG to 250 kcmil, 194F, Blk (5303)
- Nsi Industries Splicing Connectors