Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 400 Mcm
Mfr # ASC400T
Zoro # G1631563
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 400 MCM
- Material aluminum
- Color Green
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # ASC400T
- Zoro # G1631563
- UPC # 662381032119
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=4.87 - OD=1.19 - ID=.759 |
Details
Item | Compression Splice,Aluminum,400 MCM |
Wire Range | 400 MCM |
Material | aluminum |
Color | Green |
Voltage Rating | 600 V |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Conductor Range | 400 MCM (STR) |
Temperature Rating | 90° C |
Standard | UL486 |
Type | Standard Barrel - ALCU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Number of Conductors | 2 |
Temp Rating | 90C, AL9CU |
Assortment | Aluminum Compression Splices |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper, Aluminum |
Ul Standard | UL486A/B |
Ul File No | E155027 |
Expanded Wire Range | 400 MCM-4/0 AWG |
Description
Dual Rated Aluminum Splice 400 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 14.7"L, Nylon, Black, PK100 (ILT4S-C0)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 15A, 600V AC, Non-Indicating (LSRK015)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 3 Pole, 120/240V AC (QOU380)
- MERSEN Glass Fuse, GSC Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC (GSC1-1/2)
- HI-TEC 16-14 in. 0.250 FI Nylon M Disconnect with T-Tap Splice Sets - 4 Piece (HI2590926)
- DARE Splicing Sleeves (DP4-5/10)
- POWER FIRST Splice Connector, Heat Shrink, Yellow, PK50 (5UGV2)
- ILSCO Nimbus Insulated In-Line Splicer-Re, PK2 (PBTO-4-EC)
- CLEAR SEAL Butt Splice Connector, 12-10 AWG C, PK25 (37430-EC)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- ILSCO Gauge Direct Burial Splice Kit, 250 MCM-1 (DBK-250-EC)
- Nsi Industries Splicing Connectors