Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 4/0 Awg
Mfr # ASC4/0T
Zoro # G1631450
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 4/0 AWG
- Material aluminum
- Color White
- Voltage Rating 600 V
- Temperature Rating 90° C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # ASC4/0T
- Zoro # G1631450
- UPC # 662381032072
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.12 - OD=.838 - ID=.550 |
Details
Item | Compression Splice,Aluminum,4/0 AWG |
Wire Range | 4/0 AWG |
Material | aluminum |
Color | White |
Voltage Rating | 600 V |
Temperature Rating | 90° C |
Finish | Tin Plated |
Conductor Range | 4/0 AWG (STR) |
Number of Conductors | 2 |
Type | Standard Barrel - ALCU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Environmental Conditions | 90 C |
Conductor Type | Copper, Aluminum |
Ul File No | E155027 |
Expanded Wire Range | 4/0 AWG – 1 AWG |
Wire Cable Class | Class B, Class C |
Assortment | Aluminum Compression Splices |
Temp Rating | 90C, AL9CU |
Ul Standard | UL486A/B |
Description
Dual Rated Aluminum Splice 4/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, Yellow (52NY60)
- HUBBELL Plug Adapter, 15A, 125V (HBL2271)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC37D0125)
- TRUMETER LCD Hour Meter, SAE Round Flush, 8 digit (3410-3000)
- NEW FARM PRODUCTS Wire Splice, 12.5ga Barb/9ga 50 (LBW5)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 1000V (85-14)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- GARDNER BENDER Splice Tap 18-14Awg (10-100)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- Nsi Industries Splicing Connectors