Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 4 Awg4
Mfr # ASC4T
Zoro # G1631502
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Material aluminum
- Color Green
- Voltage Rating 600 V
- Standard UL486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC4T
- Zoro # G1631502
- UPC # 662381032010
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.00 - OD=.437 - ID=.248 |
Details
Item | Compression Splice,Aluminum,4 AWG |
Wire Range | 4 AWG |
Material | aluminum |
Color | Green |
Voltage Rating | 600 V |
Standard | UL486 |
Conductor Range | # 4 AWG (STR) |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Type | Standard Barrel - ALCU Splice |
Finish | Tin Plated |
Number of Conductors | 2 |
Temperature Rating | 90° C |
Expanded Wire Range | 4 AWG-6 AWG |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper, Aluminum |
Ul Standard | UL486A/B |
Assortment | Aluminum Compression Splices |
Ul File No | E155027 |
Temp Rating | 90C, AL9CU |
Description
Compression Splice,Aluminum,4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- KILLARK Conduit Body Gasket, 1-1/4 and 1-1/2 in., Design: Lay In (OL-45-RG)
- TR INDUSTRIAL 11.1 in Contractor Series Type 21S UV Cable Ties, 100-pk (TR88403)
- SIEMENS Fuse Clip Kit, 600VAC, 200A (HR64)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- PROSKIT UR Connector, AWG26, 20, PK1000 (703-002)
- ANCOR 22-18 AWG Nylon Single Crimp Butt Connector - 25-Pack (210100)
- MAGNALUG Butt Splice, 3/0, PK10 (6830-010)
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- 3M Butt Splice Connector, 22-18AWG, Red, PK250 (MH18BCK)
- Nsi Industries Wire Connectors & Disconnects