Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 350 Mcm
Mfr # ASC350T
Zoro # G1631441
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 350 MCM
- Material aluminum
- Color Brown
- Voltage Rating 600 V
- Standard UL486
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC350T
- Zoro # G1631441
- UPC # 662381032102
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.87 - OD=1.12 - ID=.720 |
Details
Item | Compression Splice,350 MCM |
Wire Range | 350 MCM |
Material | aluminum |
Color | Brown |
Voltage Rating | 600 V |
Standard | UL486 |
Environmental Conditions | 90 C |
Application | Terminate, Splice, Tap Power Connectors |
Temperature Rating | 90° C |
Conductor Range | 350 MCM (STR) |
Type | Standard Barrel - ALCU Splice |
Number of Conductors | 2 |
Finish | Tin Plated |
Temp Rating | 90C, AL9CU |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper, Aluminum |
Assortment | Aluminum Compression Splices |
Ul Standard | UL486A/B |
Expanded Wire Range | 350 MCM-3/0 AWG |
Ul File No | E155027 |
Description
Dual Rated Aluminum Splice 350 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Yllw, 1.140in, PK500 (BSN10-D)
- POWER FIRST 6.69" L Mountable Intermediate Cable Tie NAT PK 100 (36J188)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106A2029P)
- ABB Long-Barrel Splice, 1.75 in. L, Blue (54805)
- 3M Splice Kits, 16 to 12 AWG, 194F, Blk, 1000V (5300)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK25 (4FRE7)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, 1000V (72-N3)
- IDEAL Splice Kits, 1/0 AWG - 250 kcmil, 600V, Blk (46-403)
- Nsi Industries Splicing Connectors