Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 300 Mcm
Mfr # ASC300T
Zoro # G1631408
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 300 MCM
- Material aluminum
- Color Blue
- Voltage Rating 600 V
- Size L=3.24 - OD=1.00 - ID=.649
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC300T
- Zoro # G1631408
- UPC # 662381032096
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.24 - OD=1.00 - ID=.649 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
Dual Rated Aluminum Splice 300 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1CBA-R63/D)
- D-LINE Light Duty Black Floor Cover, 5/16 in (CC-1)
- DOLPHIN COMPONENTS Cable Staple, Nail, 1/4In, Black, PK100 (DCC-59B)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- ANCOR Ancor 8 AWG to 12-10 AWG Vinyl Step Down Butt Connector - 25-Pack (210166)
- WAGO Push-In Connector, Gray, 0.81", 400V (222-413)
- POWER FIRST Long Barrel Splice, 3.79 in. L, Red (22EZ41)
- POWER FIRST Short Barrel Splice, 1.65 in. L, Pink (22EZ20)
- KS 16-14 T-Tap Double Blade, PK500 (20515DB)
- ABB Short-Barrel Splice, 2.75 in. L, Brown (54518)
- 3M Butt Splice Connector, 22-18AWG, Red, PK100 (MNG18BCX)
- Nsi Industries Splicing Connectors