Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 3/0 Awg
Mfr # ASC3/0T
Zoro # G1631487
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 3/0 AWG
- Material aluminum
- Color Ruby
- Voltage Rating 600 V
- Application Terminate, Splice, Tap Power Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC3/0T
- Zoro # G1631487
- UPC # 662381032065
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.87 - OD=.759 - ID=.479 |
Details
Item | Compression Splice,Aluminum,3/0 AWG |
Wire Range | 3/0 AWG |
Material | aluminum |
Color | Ruby |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Standard | UL486 |
Environmental Conditions | 90 C |
Temperature Rating | 90° C |
Number of Conductors | 2 |
Type | Standard Barrel - ALCU Splice |
Finish | Tin Plated |
Conductor Range | 3/0 AWG (STR) |
Assortment | Aluminum Compression Splices |
Expanded Wire Range | 3/0-2 AWG |
Temp Rating | 90C, AL9CU |
Wire Cable Class | Class B, Class C |
Ul File No | E155027 |
Conductor Type | Copper, Aluminum |
Ul Standard | UL486A/B |
Description
Dual Rated Aluminum Splice 3/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL VDV II, RJ-45, RJ-11, F-Type Adapter (R158000)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02402015 (02402015)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- UNISTRUT Strut 4 Hole Splice Conduit Cleavis (3407574)
- ANCOR Tinned Butt Connector #6, 25-Piece (242140)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- DARE Splicing Sleeves (DP4-5/10)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- Nsi Industries Splicing Connectors