Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 250 Mcm
Mfr # ASC250T
Zoro # G1631511
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 250 MCM
- Material aluminum
- Color Red
- Voltage Rating 600 V
- Finish Tin Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC250T
- Zoro # G1631511
- UPC # 662381032089
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=3.24 - OD=.920 - ID=.589 |
Details
Item | Compression Splice,250 MCM |
Wire Range | 250 MCM |
Material | aluminum |
Color | Red |
Voltage Rating | 600 V |
Finish | Tin Plated |
Temperature Rating | 90° C |
Conductor Range | 250 MCM (STR) |
Environmental Conditions | 90 C |
Number of Conductors | 2 |
Standard | UL486 |
Type | Standard Barrel - ALCU Splice |
Application | Terminate, Splice, Tap Power Connectors |
Ul File No | E155027 |
Ul Standard | UL486A/B |
Expanded Wire Range | 250 MCM-1/0 AWG |
Wire Cable Class | Class B, Class C |
Assortment | Aluminum Compression Splices |
Temp Rating | 90C, AL9CU |
Conductor Type | Copper, Aluminum |
Description
Dual Rated Aluminum Splice 250 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1 In (CUP-3)
- CYBERPOWER Smart UPS, 1500VA, 8 Outlets, Out: 120V AC , In:90 to 140V AC (OR1500LCDRT2U)
- REMINGTON INDUSTRIES 18/2AWG Ga GPT Marine Duplex Stranded Wire, 250FT Lngth, Red & Black, Flat Boat Cbl, UL1426, 600V (18DBCRED/BLA250)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C354)
- MIDWEST FASTENER 12 WG to 10 WG Butt Connectors 20PK (70094)
- ILSCO Aluminum Splicer/Reducer, Dual Rate, PK3 (SPA-2-EC)
- GEARED2GOLF RP1067EG Strut 4 Hole Straight Splice Plate (GE881890)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-500-EC)
- POWER FIRST Long Barrel Splice, 1.77 in. L, Red (22EZ30)
- FLEX-STRUT Splice, Elect, Tapped Plt (FS-6432/40 E/G)
- GARDNER BENDER Underground UF Splice Kit (HST-1300)
- Nsi Industries Splicing Connectors