Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 2/0 Awg
Mfr # ASC2/0T
Zoro # G1631423
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2/0 AWG
- Material aluminum
- Color Olive
- Voltage Rating 600 V
- Conductor Range 2/0 AWG (STR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC2/0T
- Zoro # G1631423
- UPC # 662381032058
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.62 - OD=.689 - ID=.440 |
Details
Item | Compression Splice,Aluminum,2/0 AWG |
Wire Range | 2/0 AWG |
Material | aluminum |
Color | Olive |
Voltage Rating | 600 V |
Conductor Range | 2/0 AWG (STR) |
Environmental Conditions | 90 C |
Type | Standard Barrel - ALCU Splice |
Temperature Rating | 90° C |
Application | Terminate, Splice, Tap Power Connectors |
Finish | Tin Plated |
Standard | UL486 |
Number of Conductors | 2 |
Ul Standard | UL486A/B |
Wire Cable Class | Class B, Class C |
Assortment | Aluminum Compression Splices |
Temp Rating | 90C, AL9CU |
Conductor Type | Copper, Aluminum |
Ul File No | E155027 |
Description
Dual Rated Aluminum Splice 2/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Metal Insulated Staple, Tan, 9/16", PK100 (MSI-75BX)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 38 A, Reversing: Yes (3RA23288XB301AK6)
- ELECTRIDUCT Small Plastic Cord Cover- 5FT- Safety Yellow (CC-PL-SM-5-SY)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- 3M Scotchlok Butt Splice Connector, 16-14 AWG, PK100 (MVU14BCX)
- NATIONAL HARDWARE Steel Single Box Rail Splice Bracket 300 lb (N104-380)
- IDEAL Splice Kits, 4 to 1/0 AWG, 221F, Al/Cu, Blk (46-402)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- POWER FIRST Short Barrel Splice, 1.52 in. L, Green (22EZ19)
- Nsi Industries Splicing Connectors