Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 2 Awg4
Mfr # ASC2T
Zoro # G1631417
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Material aluminum
- Color Pink
- Voltage Rating 600 V
- Environmental Conditions 90 C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC2T
- Zoro # G1631417
- UPC # 662381032027
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.37 - OD=.527 - ID=.307 |
Details
Item | Compression Splice,Aluminum,2 AWG |
Wire Range | 2 AWG |
Material | aluminum |
Color | Pink |
Voltage Rating | 600 V |
Environmental Conditions | 90 C |
Finish | Tin Plated |
Standard | UL486 |
Number of Conductors | 2 |
Type | Standard Barrel - ALCU Splice |
Temperature Rating | 90° C |
Application | Terminate, Splice, Tap Power Connectors |
Conductor Range | # 2 AWG (STR) |
Temp Rating | 90C, AL9CU |
Ul File No | E155027 |
Expanded Wire Range | 2 AWG-6 AWG |
Wire Cable Class | Class B, Class C |
Conductor Type | Copper, Aluminum |
Assortment | Aluminum Compression Splices |
Ul Standard | UL486A/B |
Description
Compression Splice,Aluminum,2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Butt Splice Connector, Blue, 1.040in., PK50 (BSV14X-L)
- CALCONDUIT Elbow, 3/4 in., 90 Degree Yard, GRC (876999)
- SCHNEIDER ELECTRIC Universal plug-in relay - Zelio RUM - 2, 24V AC Coil Volts, 2 C/O (RUMC22B7)
- ROBERTSHAW Vibration Switch, DPDT, 5A, 120VAC (6000-009)
- ANCOR 22-18 Heatshrink Butt Connectors - 500-Pack (309002)
- POWER FIRST Connector, Noninsulated, Metallic, PK50 (4FRG9)
- ILSCO Direct Burial Splice Kit, Dual Rated, UFC (DBK-1-EC)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- Q2 PRODUCTS 26-22 GA. HEAT SHRINK BUTT SPLICE (AWG 26-22) 100/bag (BHT0.5)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 50 pcs. (11823)
- Nsi Industries Splicing Connectors