Shop All Splicing Connectors
Nsi Industries
Al/Cu Cmp Splice 1/0 Awg4
Mfr # ASC1/0T
Zoro # G1631478
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 1/0 AWG
- Material aluminum
- Color Tan
- Voltage Rating 600 V
- Size L=2.50 - OD=.629 - ID=.389
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # ASC1/0T
- Zoro # G1631478
- UPC # 662381032041
- Country of Origin India
- Category Splicing Connectors
Dimensions
Size | L=2.50 - OD=.629 - ID=.389 |
Details
Item | Compression Splice,Aluminum,1/0 AWG |
Wire Range | 1/0 AWG |
Material | aluminum |
Color | Tan |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Number of Conductors | 2 |
Temperature Rating | 90° C |
Type | Standard Barrel - ALCU Splice |
Standard | UL486 |
Conductor Range | 1/0 AWG (STR) |
Finish | Tin Plated |
Environmental Conditions | 90 C |
Ul File No | E155027 |
Ul Standard | UL486A/B |
Wire Cable Class | Class B, Class C |
Temp Rating | 90C, AL9CU |
Assortment | Aluminum Compression Splices |
Conductor Type | Copper, Aluminum |
Expanded Wire Range | 1/0 AWG – 6 AWG |
Description
Dual Rated Aluminum Splice 1/0 AWG Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- SQUARE D Operating Mechanism, 125A, 2, 3 Poles (9422CSB30)
- USA INDUSTRIALS Aftermarket GE 100/200/300 Line Control Coil - Replaces 15D21G3, Size 0, 1 (GE01240)
- SUPERIOR ELECTRIC 30 AMP RV Receptacle NEMA TT-30R with Handle - ETL Approved (RVA1594)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- VELVAC Butt Splice Connector, Pink, PK10 (35530)
- RAYCHEM Splice Kit, 4/0AWG - 500kcmil, Bkl, PK10 (CRSM-CT-84/20-250)
- MAGNALUG Butt Splice, 2/0, PK10 (6820-010)
- 3M Scotchlok Butt Splice Connector, 22-18AWG, Red, PK100 (MVU18BCX)
- Nsi Industries Wire Connectors & Disconnects