Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug Meter 2/0 Awg
Mfr # CAL20
Zoro # G1632379
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Width 0.904"
- Material Dead-Soft EC Grade Aluminum
- Length 3-1/4"
- Stud Size 44993
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # CAL20
- Zoro # G1632379
- UPC # 662381032560
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.904" |
Length | 3-1/4" |
Stud Size | 44993 |
Size | L=3.250 - W=.3125 |
Details
Material | Dead-Soft EC Grade Aluminum |
Item | Dual Rated Meter Socket Lugs |
Color | Aluminum |
Number of Holes | 1 |
Type | Meter Socket Lugs |
Voltage Rating | 600 V |
Application | Terminate, Splice, Tap Power Connectors |
Mounting | 3/8 Mounting Hole |
Environmental Conditions | 90 C |
Assortment | Aluminum Compression Terminations |
Description
Cast Aluminum Meter Socket Lug 2/0 AWG - 3/8 Bolt Made of dead-soft EC grade aluminum. 840 common dies- one die installs on all sizes. For aluminum or copper conductors. Pre-filled with oxide inhibitor. Installing dies (color red): .840, 18, 324, TX, 76, 11A, 249.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 20A, 2 Pole, 120/240V AC (R00-LB220-0TR)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. GN (87-7506)
- EATON Expansion Module, Remote Reset, Modbus RTU (C440-XCOM)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-BNC-F10)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compress Connector, 3/0 AWG (24D005)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK69)
- Nsi Industries Lugs & Split Bolts