Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug Mcm 1/2 Bolt Size
Mfr # AL250-48
Zoro # G1630951
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 250 MCM
- Connector Type Standard Barrel
- Width 1.26"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL250-48
- Zoro # G1630951
- UPC # 662381030122
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 250 MCM |
Width | 1.26" |
Length | 3-1/2" |
Barrel Length | 1.5 |
Stud Size | 1 to 2 |
Size | L=3.50 - W=1.25 - OD=.921 - ID=.590 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.92 |
Tang Length | 1.31 |
Barrel Inside Diameter | 0.59 |
Description
1 HoleStandard BarrelAluminum Compression Lug250MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 6 in. Light Duty EZ-Off Cable Tie, Red, 100PK (221029)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 60VA, 0 Hz, Aluminum (ORI241205260)
- EATON LOCKABLE ROTARY HANDLE CIRCUIT BREAKER PARTS AND ACCESSORY (NZM1-XDV)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM8E516)
- ZORO SELECT Two Hole Lug Compress Conct, 500 kcmil (24C402)
- NATIONAL HARDWARE J-BOLT ZNC PLT 5/16X5"" (N232-926)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA282TC38)
- Nsi Industries Lugs & Split Bolts