Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 8 Awg 1/4 Bolt Size4
Mfr # AL8-14
Zoro # G1631161
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Standard Barrel
- Width 0.41"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 1.549"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL8-14
- Zoro # G1631161
- UPC # 662381030245
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.41" |
Length | 1.549" |
Barrel Length | 0.56 |
Stud Size | 44930 |
Size | L=1.560 - W=.500 - OD=.299 - ID=.159 |
Tang Length | 0.645 |
Barrel Outside Diameter | 0.3 |
Barrel Inside Diameter | 1.82 |
Mounting Bolt Size | 1/4 |
Description
Compression Lug,Aluminum,8 AWG,1/4 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 0.70 to 1A, 3P, Class 10,690V (3RU21160JB0)
- FLEXIDUCT 6 ft. 16/3 2-Outlet Extension Cord w/Cover SPT-5 (4EF3 BLACK)
- BURNDY Mechnicl Conn, Adptr, 800 kcmil to 1/0 AWG (ASA800U)
- RACO Compression Connector, 2" Conduit, Steel (2908RT)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 5/16" Post - 25-Pack (242255)
- BURNDY HD Compression Terminal, 4AWG, 1/2"Stud (YAV4CL5)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C355)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C378)
- Nsi Industries Compression Lugs