Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 750 Mcm 1/2 Bolt Size
Mfr # AL750-48
Zoro # G1631198
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Standard Barrel
- Width 2.189"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 6.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL750-48
- Zoro # G1631198
- UPC # 662381030207
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 2.189" |
Length | 6.118" |
Stud Size | 1 to 2 |
Barrel Length | 3.2 |
Size | L=6.11 - W=2.18 - OD=1.59 - ID=1.03 |
Barrel Outside Diameter | 1.6 |
Barrel Inside Diameter | 1.03 |
Tang Length | 2 |
Mounting Bolt Size | 1/2 |
Description
1 HoleStandard BarrelAluminum Compression Lug750MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor, PK6 (CP-4-EC)
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (24EP33)
- IFM Inductive Proximity Sensor, 2 Wire (IM0020)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BL)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24C332)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- Nsi Industries Lugs & Split Bolts