Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 600 Mcm 1/2 Bolt Size
Mfr # AL600-48
Zoro # G1631128
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Standard Barrel
- Width 1.957"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5.118"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL600-48
- Zoro # G1631128
- UPC # 662381030184
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.957" |
Length | 5.118" |
Barrel Length | 2.6 |
Stud Size | 1 to 2 |
Size | L=5.11 - W=1.95 - OD=1.44 - ID=.921 |
Tang Length | 1.87 |
Barrel Inside Diameter | 0.92 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 1.44 |
Description
1 HoleStandard Barrel Aluminum Compression Lug 600MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Raised Indicator Light, Red, 120V (20C854)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 40A (C25ANB140A)
- YORK SOURCE1 Switch Limit 235205 OC Auto Reset (S1-02435888000)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20357)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- BURNDY One Hole Lug Compression Connector, 4 AWG (YA4CTC38)
- OUTPUT Schneider Electric Neutral Lug (OU1678188)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCAF4/0-38-X)
- Nsi Industries Lugs & Split Bolts