Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 6 Awg 1/4 Bolt Size4
Mfr # AL6-14
Zoro # G1631143
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.567"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.008"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL6-14
- Zoro # G1631143
- UPC # 662381030009
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.567" |
Length | 2.008" |
Barrel Length | 0.86 |
Stud Size | 44930 |
Size | L=2.00 - W=.566 - OD=.338 - ID=.200 |
Tang Length | 0.88 |
Barrel Outside Diameter | 0.34 |
Barrel Inside Diameter | 0.2 |
Mounting Bolt Size | 1/4 |
Description
Compression Lug,Aluminum,6 AWG,1/4 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- SOLAHD DC Power Supply, 115/230V AC, 24V DC, 120W, 5A, DIN Rail/Chassis (SDN524100P)
- COPE Ladder Tray, 12 Ft L x 24 In W, 75 Lb Cap (1B48-24SL-12-09)
- EATON Photoelectric Sensor Head, 26 ft., Non-Pol (E51DP1)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- GARDNER BENDER Gardner Bender TK-32 Wire Connector Assorted - 32 Pieces (6311757)
- ILSCO Surecrimp Copper Compression Sleeve, PK3 (CT-6-EC)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14E1)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (4910-525-001F)
- Nsi Industries Compression Lugs