Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 500 Mcm 1/2 Bolt Size
Mfr # AL500-48
Zoro # G1631119
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Standard Barrel
- Width 1.787"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 4.748"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL500-48
- Zoro # G1631119
- UPC # 662381030160
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.787" |
Length | 4.748" |
Barrel Length | 2.5 |
Stud Size | 1 to 2 |
Size | L=4.74 - W=1.78 - OD=1.31 - ID=.838 |
Barrel Inside Diameter | 0.84 |
Tang Length | 1.5 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 1.32 |
Description
1 HoleStandard BarrelAluminum Compression Lug500MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A6044CH)
- ANVIL Wide Throat Beam Clamp, Rod Sz 5/8", Zinc (0500010210)
- KILLARK Elbow, F/F, 90 deg., Aluminum, 1" (FF-90-3)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D002)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- ABB One Hole Lug Compression Connector, 1 AWG (54108NT)
- Nsi Industries Compression Lugs