Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 400 Mcm 1/2 Bolt Size
Mfr # AL400-48
Zoro # G1631049
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 MCM
- Connector Type Standard Barrel
- Width 1.606"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 4.677"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL400-48
- Zoro # G1631049
- UPC # 662381030153
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 400 MCM |
Width | 1.606" |
Length | 4.677" |
Stud Size | 1 to 2 |
Barrel Length | 2.3 |
Size | L=4.67 - W=1.60 - OD=1.18 - ID=.759 |
Tang Length | 1.5 |
Barrel Inside Diameter | 0.76 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 1.19 |
Description
1 HoleStandard BarrelAluminum Compression Lug400MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Modular Patch Panel, Flat, 24 Port, 1 (NKFP24Y)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/4 In., 10 ft. L, Steel (583229)
- SCHNEIDER ELECTRIC Legend Plate, Start, White/Black (ZBY2303)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- BURNDY Two Hole Lug Compression Connector, 2 AWG (YA2CL2TC14E2)
- ZORO SELECT One Hole Lug Compress Conct, 250 kcmil (24D006)
- ABB Two Hole Lug Connector, 350 kcmil, PK10 (54215)
- Nsi Industries Lugs & Split Bolts