Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 4/0 Awg 3/8 Bolt Size
Mfr # AL4/0-38
Zoro # G1631082
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.15"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 3.429"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL4/0-38
- Zoro # G1631082
- UPC # 662381030108
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.15" |
Length | 3.429" |
Stud Size | 44993 |
Barrel Length | 1.4 |
Size | L=3.42 - W=1.14 - OD=.838 - ID=.551 |
Barrel Outside Diameter | 0.84 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.55 |
Tang Length | 1.31 |
Conductor Al Size Range | 250 MCM-6 AWG |
Description
1 HoleStandard BarrelAluminum Compression Lug4/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Black (21254BLK)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- OMRON Relay Adapter (Y92F-30)
- LEVITON Wall Fixture 5-15R Sw Recep Combo Lt Almond (T5225-T)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24D007)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C327)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-56H-E)
- ILSCO Aluminum Panelboard Lug, onductor 300-6 (PB2-300-EC)
- Nsi Industries Lugs & Split Bolts