Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 4/0 Awg 1/2 Bolt Size
Mfr # AL4/0-48
Zoro # G1631058
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.15"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 3.429"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL4/0-48
- Zoro # G1631058
- UPC # 662381030115
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.15" |
Length | 3.429" |
Barrel Length | 1.4 |
Stud Size | 1 to 2 |
Size | L=3.42 - W=1.14 - OD=.838 - ID=.551 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 1/2 |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Outside Diameter | 0.84 |
Barrel Inside Diameter | 0.55 |
Tang Length | 1.31 |
Description
Lug,Aluminum,4/0 AWG,1/2 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JKS-150)
- SIEMENS Module (6ES7136-6BA01-0CA0)
- EATON Cutler-Hammer Blank Legend Plate, Half Round, Black (10250TM36)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- Nsi Industries Compression Lugs