Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 4 Awg 3/8 Bolt Size4
Mfr # AL4-38
Zoro # G1631003
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.65"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.39"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL4-38
- Zoro # G1631003
- UPC # 662381029980
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.65" |
Length | 2.39" |
Stud Size | 44993 |
Barrel Length | 1.1 |
Size | L=2.38 - W=.649 - OD=.440 - ID=.252 |
Barrel Inside Diameter | 0.25 |
Tang Length | 0.88 |
Barrel Outside Diameter | 0.44 |
Mounting Bolt Size | 3/8 |
Description
Compression Lug,Aluminum,4 AWG,3/8 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT CORD - POWER 14/3 75ft YELLOW SJTW, 300V (1005511)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- SCHNEIDER ELECTRIC Legend Plate, Forward, White/Black (9001KN206)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (WKT-S14BK-TA)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, No.2 AWG (LCAF2-38-E)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-56-L)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34A1)
- ABB Compression Lug, 250 Kcm, L 2.28 In, Ylw (54174)
- Nsi Industries Compression Lugs