Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 4 Awg 1/4 Bolt Size4
Mfr # AL4-14
Zoro # G1631073
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 AWG
- Connector Type Standard Barrel
- Width 0.567"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.307"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL4-14
- Zoro # G1631073
- UPC # 662381030016
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4 AWG |
Width | 0.567" |
Length | 2.307" |
Stud Size | 44930 |
Barrel Length | 1.1 |
Size | L=2.30 - W=.566 - OD=.440 - ID=.252 |
Tang Length | 0.88 |
Barrel Outside Diameter | 0.44 |
Barrel Inside Diameter | 0.25 |
Mounting Bolt Size | 1/4 |
Description
Compression Lug,Aluminum,4 AWG,1/4 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 100 Feet (20SS316L100)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- IFM Proximity Sensor, Inductive, 4mm, PNP, NC, QD (IFS260)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C364)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK77)
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- Nsi Industries Lugs & Split Bolts