Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 350 Mcm 1/2 Bolt Size
Mfr # AL350-48
Zoro # G1631021
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Standard Barrel
- Width 1.52"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 4.248"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL350-48
- Zoro # G1631021
- UPC # 662381030146
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.52" |
Length | 4.248" |
Stud Size | 1 to 2 |
Barrel Length | 1.9 |
Size | L=4.24 - W=1.51 - OD=1.11 - ID=.720 |
Mounting Bolt Size | 1/2 |
Tang Length | 1.5 |
Barrel Outside Diameter | 1.12 |
Barrel Inside Diameter | 0.72 |
Description
1 HoleStandard BarrelAluminum Compression Lug350MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 300A, 600V AC, Non-Indicating (FLSR300)
- ZORO SELECT 12 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3645)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 20A, Fast-Acting, 150V AC, Cylindrical (FWA-20A10F)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- BURNDY One Hole Lug Compression Connector, 1 AWG (YAD1CM12E12)
- TYCO COMPRESSION LUG 500KCMIL CONNECTOR, 10PK (CKLL0502NTN)
- ABB One Hole Lug Compression Connector, 1 AWG (60123)
- ABB One Hole Lug Compression Connector, 6 AWG (54904BEPH)
- Nsi Industries Lugs & Split Bolts