Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 3/0 Awg 3/8 Bolt Size
Mfr # AL3/0-38
Zoro # G1630933
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.028"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL3/0-38
- Zoro # G1630933
- UPC # 662381030085
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.028" |
Length | 3" |
Stud Size | 44993 |
Barrel Length | 1.4 |
Size | L=3.00 - W=1.02 - OD=.759 - ID=.480 |
Tang Length | 1.2 |
Barrel Outside Diameter | 0.76 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.48 |
Description
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- HUBBELL WIRING DEVICE-KELLEMS Construction/Commercial Receptacles 5462BK (5462BK)
- NVENT HOFFMAN Qline D, Type 4x, 160x80x85mm, Abs (Q1689ABD)
- EATON Non-Illuminated Selectr Switch, A600/P600 (HT8JCH8EF1Q1)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ABB Compression Lug, 6 Awg, L 1.98 In, Bl (54205)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAMA1/0-14-QY)
- ZORO SELECT One Hole Lug Compression Connector, 8 AWG (29YK78)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C410)
- Nsi Industries Lugs & Split Bolts