Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 3/0 Awg 1/2 Bolt Size
Mfr # AL3/0-48
Zoro # G1630927
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.028"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL3/0-48
- Zoro # G1630927
- UPC # 662381030092
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.028" |
Length | 3" |
Barrel Length | 1.4 |
Stud Size | 1 to 2 |
Size | L=3.00 - W=1.02 - OD=.759 - ID=.480 |
Mounting Bolt Size | 1/2 |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.48 |
Tang Length | 1.2 |
Barrel Outside Diameter | 0.76 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Description
1 HoleStandard BarrelAluminum Compression Lug3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Mechanical Jack, 3000 lb., Side Wind (841430GT)
- LEVITON Receptacle (8300-SGI)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QOM2100MM)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- SEACHOICE Tinned Battery Lug, #4 25/Pack (60581)
- ABB One Hole Lug Compression Connector, 8 AWG (60102)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C393)
- Nsi Industries Lugs & Split Bolts