Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 2/0 Awg 3/8 Bolt Size
Mfr # AL2/0-38
Zoro # G1630942
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.937"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.807"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL2/0-38
- Zoro # G1630942
- UPC # 662381030061
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.937" |
Length | 2.807" |
Stud Size | 44993 |
Barrel Length | 1.3 |
Size | L=2.80 - W=.937 - OD=.689 - ID=.440 |
Tang Length | 1.2 |
Barrel Outside Diameter | 0.69 |
Conductor Al Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.44 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Mounting Bolt Size | 3/8 |
Description
Compr Lug,Aluminum,2/0 AWG,3/8 Bolt Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- ASSOCIATED EQUIPMENT 24V CHARGER BREAKER KIT (AE610536)
- HONEYWELL Vu54S2008 1/2" Sweat 3-Way Fan (VU54S2008)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- BURNDY One Hole Lug Compress Conct, 500 kcmil (YA34N)
- ZORO SELECT Two Hole Lug Compression Connector, 8 AWG (24C376)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- Nsi Industries Compression Lugs