Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 2/0 Awg 1/2 Bolt Size
Mfr # AL2/0-48
Zoro # G1630997
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 AWG
- Connector Type Standard Barrel
- Width 0.937"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.807"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL2/0-48
- Zoro # G1630997
- UPC # 662381030078
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2/0 AWG |
Width | 0.937" |
Length | 2.807" |
Stud Size | 1 to 2 |
Barrel Length | 1.3 |
Size | L=2.80 - W=.937 - OD=.689 - ID=.440 |
Conductor Al Size Range | 250 MCM-6 AWG |
Tang Length | 1.2 |
Mounting Bolt Size | 1/2 |
Barrel Outside Diameter | 0.69 |
Conductor Cu Size Range | 250 MCM-6 AWG |
Barrel Inside Diameter | 0.44 |
Description
1 HoleStandard BarrelAluminum Compression Lug2/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- IGUS Mounting Brkt, Med, OW3.66In / 93mm (2070-12PZB)
- HELI-TUBE 1 In. OD X 50FT Natural Polyethylene Spiral Wrap (HT 1 C-50)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01D)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- PANDUIT Lug Compression Connector, No.6 AWG (LCBX6-14-L)
- BURNDY One Hole Lug Compress Conct, 6 AWG, PK10 (YAD6CM6E14)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M16E58)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C348)
- Nsi Industries Lugs & Split Bolts