Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 2 Awg 3/8 Bolt Size
Mfr # AL2-38
Zoro # G1630811
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.709"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL2-38
- Zoro # G1630811
- UPC # 662381030252
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.709" |
Length | 2-1/2" |
Barrel Length | 1.2 |
Stud Size | 44993 |
Size | L=2.50 - W=.708 - OD=.531 - ID=.311 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.31 |
Tang Length | 1.26 |
Barrel Outside Diameter | 0.53 |
Description
Compression Lug,Aluminum,2 AWG,3/8 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Overload 1.4-2.0A 3 Pole (RHU-5-2.0)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #6 Stud PK100 (RB14-6FS)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20326)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C313)
- QUICKCABLE Crimp Lug, 4 Gauge, 1/2", PK5 (4804-005H)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- Nsi Industries Compression Lugs