Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 2 Awg 1/4 Bolt Size4
Mfr # AL2-14
Zoro # G1630820
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 AWG
- Connector Type Standard Barrel
- Width 0.709"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL2-14
- Zoro # G1630820
- UPC # 662381030023
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 2 AWG |
Width | 0.709" |
Length | 2-1/2" |
Barrel Length | 1.2 |
Stud Size | 44930 |
Size | L=2.50 - W=.708 - OD=.531 - ID=.311 |
Barrel Inside Diameter | 0.31 |
Mounting Bolt Size | 1/4 |
Tang Length | 0.88 |
Barrel Outside Diameter | 0.53 |
Description
Compression Lug,Aluminum,2 AWG,1/4 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Pipe Ground Clamp, 5AWG, 3.5In (GAR1626)
- EATON BUSSMANN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V (16530-3)
- RACO Conduit Body Cover, 1" Hub Size, Steel (SSC100)
- LEVITON Straight Blade Plug (1447)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK84)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6430HL)
- TYCO COMPRESSION LUG 500KCMIL CONNECTOR, 10PK (CKLL0502NTN)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28A1)
- Nsi Industries Compression Lugs