Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 1/0 Awg 3/8 Bolt Size4
Mfr # AL1/0-38
Zoro # G1630988
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.847"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.807"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL1/0-38
- Zoro # G1630988
- UPC # 662381030047
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.847" |
Length | 2.807" |
Stud Size | 44993 |
Barrel Length | 1.2 |
Size | L=2.81 - W=.84 - OD=.63 - ID=.38 |
Mounting Bolt Size | 3/8 |
Barrel Inside Diameter | 0.39 |
Barrel Outside Diameter | 0.63 |
Tang Length | 0.93 |
Description
1 HoleStandard BarrelAluminum Compression Lug1/0 AWG -3/8 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Undervoltage Release, 120V AC/24V DC, None Poles (M9A27107)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123)
- WIREMOLD Raceway, Series ALA3800, 40 ft. (ALA3800B-10)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C370)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM20E34)
- ILSCO Surecrimp Copper Compression Sleeve, PK4 (CT-8-EC)
- Nsi Industries Lugs & Split Bolts