Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 1/0 Awg 1/2 Bolt Size4
Mfr # AL1/0-48
Zoro # G1630909
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 AWG
- Connector Type Standard Barrel
- Width 0.847"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2.807"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL1/0-48
- Zoro # G1630909
- UPC # 662381030054
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1/0 AWG |
Width | 0.847" |
Length | 2.807" |
Barrel Length | 1.2 |
Stud Size | 1 to 2 |
Size | L=2.81 - W=.84 - OD=.63 - ID=.38 |
Barrel Outside Diameter | 0.63 |
Conductor Al Size Range | 250 MCM-6 AWG |
Conductor Cu Size Range | 250 MCM-6 AWG |
Tang Length | 0.93 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.39 |
Description
Compression Lug,Aluminum,1/0AWG,1/2 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, J UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-3PR)
- PANDUIT Lug Compression Connector, No.8 AWG (LCD8-14A-L)
- BATTERY DOCTOR Battery Disconnect Switch, Negative (20387)
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ZORO SELECT Two Hole Lug Compress Connector, 2/0 AWG (24C424)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA27LB)
- Nsi Industries Lugs & Split Bolts