Shop All Compression Lugs
Nsi Industries
Al/Cu Cmp Lug 1 Awg 1/4 Bolt Size4
Mfr # AL1-14
Zoro # G1630918
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1 AWG
- Connector Type Standard Barrel
- Width 0.728"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL1-14
- Zoro # G1630918
- UPC # 662381030030
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 1 AWG |
Width | 0.728" |
Length | 2-1/2" |
Barrel Length | 1.2 |
Stud Size | 44930 |
Size | L=2.50 - W=.728 - OD=.531 - ID=.350 |
Tang Length | 0.88 |
Mounting Bolt Size | 1/4 |
Barrel Outside Diameter | 0.53 |
Barrel Inside Diameter | 0.35 |
Description
Compression Lug,Aluminum,1 AWG,1/4 Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr, 2 Poles, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel (T104)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- PANDUIT Cable Tie Gun, Heavy Duty, Nylon (GTH-E)
- CANTEX Electrical Box, 20.3 cu in, Switch Box, 1 Gang, PVC (EZ20SBR)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Aluminum Mechanical Lug, 2 Hole, 2 Barrel, #2 AWG, LAM2SB600-38-1Y (LAM2SB600-38-1Y)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (29YK86)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C384)
- QUICKCABLE Right Elbow, 4 Gauge, PK50 (6309-050F)
- Nsi Industries Compression Lugs