Shop All Compression Lugs
Nsi Industries
Al/ Lug 750 Mcm Nema Mtg Spacing
Mfr # AL750N
Zoro # G1631100
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 750 MCM
- Connector Type Standard Barrel
- Width 1.744"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 7.37"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL750N
- Zoro # G1631100
- UPC # 662381031105
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 750 MCM |
Width | 1.744" |
Length | 7.37" |
Barrel Length | 3.2 |
Stud Size | 1 to 2 |
Size | L=7.37 - W=2.18 - OD=1.60 - ID=1.02 |
Barrel Inside Diameter | 1.03 |
Barrel Outside Diameter | 1.6 |
Mounting Bolt Size | 1/2 |
Tang Length | 3.12 |
Description
Lug,Aluminum,750 MCM,NEMA Mtg Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, UL1007, 300 Volts (16UL1007SLDRED25)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A12106CHNFSS6)
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21038R)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C379)
- ANCOR Heavy Duty Lugs - 1 Gauge Wire - 5/16" Post - 2-Pack (252275)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM12E12)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA29A1)
- Nsi Industries Lugs & Split Bolts