Shop All Compression Lugs
Nsi Industries
Al/ Lug 600 Mcm Nema Mtg Spacing
Mfr # AL600N
Zoro # G1631189
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Size 600 MCM
- Connector Type Standard Barrel
- Width 1.779"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 6.748"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL600N
- Zoro # G1631189
- UPC # 662381031099
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 600 MCM |
Width | 1.779" |
Length | 6.748" |
Stud Size | 1 to 2 |
Barrel Length | 2.6 |
Size | L=6.74 - W=1.95 - OD=1.44 = ID=.920 |
Barrel Inside Diameter | 0.92 |
Barrel Outside Diameter | 1.44 |
Tang Length | 3.12 |
Mounting Bolt Size | 1/2 |
Description
2HoleStandard BarrelAluminum Compression Lug 600 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 208/240/480V AC (31EJ56)
- REMINGTON INDUSTRIES 16 AWG Gauge GPT Marine Strnd Hook Up Wire 10-Color Kit, 25FT Lngth Each, 0.0508" Dia, UL1426, 60V (16STRUL1426KIT10COLOR)
- SOUTHWIRE Metal Clad Armored Cable, 12 AWG, 250 ft, 2 Conductors, Solid Design, Aluminum Jacket, Silver (68580001)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- ILSCO Copper Post Connector, Conductor 1/, PK3 (CP-0-EC)
- ILSCO Surecrimp Copper Compression Lug, Cndctr (CSWS-600-12-EC)
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YA392N)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCAF3/0-12-X)
- Nsi Industries Lugs & Split Bolts