Shop All Compression Lugs
Nsi Industries
Al/ Lug 500 Mcm Nema Mtg Spacing
Mfr # AL500N
Zoro # G1631268
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 500 MCM
- Connector Type Standard Barrel
- Width 1.787"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL500N
- Zoro # G1631268
- UPC # 662381031082
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 500 MCM |
Width | 1.787" |
Length | 6-1/2" |
Barrel Length | 2.5 |
Stud Size | 1 to 2 |
Size | L=6.50 - W=1.78 - OD=1.32 - ID=.840 |
Tang Length | 3.12 |
Barrel Outside Diameter | 1.32 |
Barrel Inside Diameter | 0.84 |
Mounting Bolt Size | 1/2 |
Description
2HoleStandard BarrelAluminum Compression Lug 500 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- LEVITON Plug Pvc 5-15P Ylw 15A (C20-515PV-000)
- GENERAC 30 Amp Power Inlet Box, 125/250V, raintight resin, NEMA L14-30 with spring-loaded flip lid (6340)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- SQUARE D Panelboard interior, NF, main lugs, 400A, Cu bus, Al neutral assembly, 42 pole spaces, 3 phase, 4 wire, 600Y/347VAC max (NF442L4C)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 3/8" Post - 100-Pack (244246)
- ABB One Hole Lug Compression Connector, 2 AWG (60117)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C447)
- Nsi Industries Lugs & Split Bolts