Shop All Compression Lugs
Nsi Industries
Al/ Lug 400 Mcm Nema Ntg Spacing
Mfr # AL400N
Zoro # G1631091
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 400 MCM
- Connector Type Standard Barrel
- Width 1.606"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 6.429"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL400N
- Zoro # G1631091
- UPC # 662381031075
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 400 MCM |
Width | 1.606" |
Length | 6.429" |
Stud Size | 1 to 2 |
Barrel Length | 2.3 |
Size | L=6.42 - W=1.60 - OD=1.19 - ID=.759 |
Barrel Inside Diameter | 0.76 |
Barrel Outside Diameter | 1.19 |
Tang Length | 3.12 |
Mounting Bolt Size | 1/2 |
Description
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Wire Guard, Black, PVC, 25 ft L, 7/16" W (SR-WG-050-5-5PK-BK)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (BR20GRYWR)
- EATON Cutler-Hammer Legend Plate, Square, Up, Black (10250TS35)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14JAW-L)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M20E34)
- Nsi Industries Lugs & Split Bolts