Shop All Compression Lugs
Nsi Industries
Al/ Lug 4/0 Awg Nema Mtg Spacing
Mfr # AL4/0N
Zoro # G1631067
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 AWG
- Connector Type Standard Barrel
- Width 1.15"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5.248"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL4/0N
- Zoro # G1631067
- UPC # 662381031037
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 4/0 AWG |
Width | 1.15" |
Length | 5.248" |
Stud Size | 1 to 2 |
Barrel Length | 1.4 |
Size | L=5.24 - W=1.14 - OD=.840 - ID=.550 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.55 |
Tang Length | 3.12 |
Barrel Outside Diameter | 0.84 |
Description
2HoleStandard BarrelAluminum Compression Lug 4/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Lock Kit, For Use With Square D NQOD Mono-Flat Fronts (PK4FL)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB4BW14)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 2 Pole, 277/480V AC, C Curve (FAZ-C5/2-NA)
- HONEYWELL Limit Switch, Plunger, Roller Lever, 2NC/2NO, 10A @ 240V AC, Actuator Location: Side (DTE6-2RN2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- FUSION One Hole Lug Compression Connector, 2 AWG (4902H)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK10 (30045)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C380)
- FUSION Lug Starter/Ground, 4/0 Crimp, Copper (6440F)
- Nsi Industries Compression Lugs