Shop All Compression Lugs
Nsi Industries
Al/ Lug 350 Mcm Nema Mtg Spacing
Mfr # AL350N
Zoro # G1631012
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 350 MCM
- Connector Type Standard Barrel
- Width 1.52"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5.87"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL350N
- Zoro # G1631012
- UPC # 662381031068
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 350 MCM |
Width | 1.52" |
Length | 5.87" |
Barrel Length | 1.9 |
Stud Size | 1 to 2 |
Size | L=5.87 - W=1.51 - OD=1.12 - ID=.720 |
Tang Length | 3.12 |
Barrel Outside Diameter | 1.12 |
Mounting Bolt Size | 1/2 |
Barrel Inside Diameter | 0.72 |
Description
2HoleStandard BarrelAluminum Compression Lug 350 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cover, Gray, 4000 Series, Covers (HBL4750CGY)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 50A, 2 Pole, 120/240V AC (UBIA250NI)
- SQUARE D Nonreversing No Enclosure NEMA Rating, 480V AC (8911DPSO43V06)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, PNP, NO (XS230BLPAL2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-38-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D013)
- Nsi Industries Compression Lugs