Shop All Compression Lugs
Nsi Industries
Al/ Lug 300 Mcm Nema Mtg Spacing
Mfr # AL300N
Zoro # G1631030
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 MCM
- Connector Type Standard Barrel
- Width 1.37"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nsi Industries
- MFR # AL300N
- Zoro # G1631030
- UPC # 662381031051
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 300 MCM |
Width | 1.37" |
Length | 5-1/2" |
Barrel Length | 1.6 |
Stud Size | 1 to 2 |
Size | L=5.50 - W=1.37 - OD=1.01 - ID=.650 |
Tang Length | 3.12 |
Barrel Outside Diameter | 1.01 |
Barrel Inside Diameter | 0.65 |
Mounting Bolt Size | 1/2 |
Description
2HoleStandard BarrelAluminum Compression Lug 300 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Guard Dog Cable Protectors (GD5X125-B/B)
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USM1I)
- EATON B-LINE J-Hook, 1/8-1/4In, Under, 1 5/16In Max Cap (BCH21-U-2-4)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C315)
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C994)
- ZORO SELECT Two Hole Lug Compression Connector, 1 AWG (24C422)
- Nsi Industries Compression Lugs