Shop All Compression Lugs
Nsi Industries
Al/ Lug 3/0 Awg Nema Mtg Spacing
Mfr # AL3/0N
Zoro # G1630802
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 3/0 AWG
- Connector Type Standard Barrel
- Width 1.028"
- Material Electro-Tin Plated High-Conductivity Aluminum
- Length 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nsi Industries
- MFR # AL3/0N
- Zoro # G1630802
- UPC # 662381031020
- Country of Origin India
- Category Compression Lugs
Dimensions
Cable Size | 3/0 AWG |
Width | 1.028" |
Length | 5" |
Barrel Length | 1.4 |
Stud Size | 1 to 2 |
Size | L=5.00 - W=1.02 - OD=.759 - ID=.479 |
Barrel Outside Diameter | 0.76 |
Barrel Inside Diameter | 0.48 |
Mounting Bolt Size | 1/2 |
Tang Length | 3.12 |
Description
2HoleStandard BarrelAluminum Compression Lug 3/0 AWG -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lift-Off Clamp Cover, Type 12, 16.00x14.00x6.00, Gray, Steel (A1614LP)
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- L.H. DOTTIE L.H. Dottie 1/2'' One Hole Pipe Strap, 100PK (HW50)
- RACO Locknut, 2-1/2", Steel, Non Ul (1197)
- NSI INDUSTRIES Step Panel Lug (3) 600-2 (600T-3)
- NSI INDUSTRIES Step Panel Lug Two 300-6 (300T-2)
- NSI INDUSTRIES Step Panel Lug Two 350-6 (350T-2)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C346)
- BURNDY Two Hole Lug Compression Connector, 8 AWG, Die Code: 49 (YA8C2TC14)
- ANDERSON POWER PRODUCTS #8 CNT. SBS50 LOW D. B01853P5 (1339G5BK)
- Nsi Industries Compression Lugs